1. Safety/
  2. Personal Protection & Clothing/
  3. Eye Protection/
  4. Safety Spectacles & Glasses
Solus 1000 Series Safety Spectacles

Solus 1000 Series Safety Spectacles


Select
See all variants from
£10.99Inc VAT (20%)

See all variants from £10.99

Description

Protect your eyes against particulate and UV radiation with the 3M™ Solus™ 1000 safety spectacles. This series is available with a 3M™ Scotchgard™ Anti-Fog Coating, to ensure scratch resistance and reduced fogging for longer than traditional anti-fog coatings.

Features and Benefits
• Optical class 1 lens: suitable for continuous wear
• Superior anti-fog properties and scratch resistance allow for a long product life
• Coatings retain their effectiveness for at least 25 washes for reliable eyewear
• Excellent protection against UV radiation for outdoor working
• Optional foam-lined insert available to limit exposure to nuisance dust
• Temple arms are removable for an optional elastic headband attachment

Typical Applications
• Industrial Manufacturing
• Metalwork
• Construction
• Food industry
• Pharmaceutical industry
• Laboratory work

Standards
• EN166:2001 FTKN
• EN170:2002

Notes
• Can be disinfected with diluted bleach soaking or alcohol wipes without losing its anti-fog performance

See full description

Feature Attributes

Frame Material:
TPE,Nylon,Polycarbonate
Lens Material:
Polycarbonate
Series:
Solus 1000
Frame Style:
Half-Frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome