1. Safety/
  2. Personal Protection & Clothing/
  3. Eye Protection/
  4. Safety Spectacles & Glasses
Stream Safety Glasses

Stream Safety Glasses


Select
See all variants from
£6.39Inc VAT (20%)

See all variants from £6.39

Description

Stream™ safety glasses prioritise user comfort to deliver a lightweight and secure fit. Available in a choice of frame and lens colours to suit any working environment, these glasses also offer lateral protection and can be used comfortably in conjunction with ear defenders.

Features and Benefits
• Both sides of each lens is treated with TECTON 400™ anti-scratch and anti-fog coating
• Provides clarity of vision during prolonged periods of wear
• Supplied with a microfibre storage pouch for safe keeping when not in use
• Suitable for wear with ear defenders
• Soft and adjustable nose bridge for user comfort

Standards
• EN166 1FT
• EN166 1FTKN (Except for RLY00203 and RLY00232)

Notes
• Not suitable for use with prescription glasses

See full description

Feature Attributes

Standards Met:
EN166 1FT
Frame Material:
TPE
Frame Style:
Wraparound
Lens Material:
Polycarbonate
Resistance Features:
Scratch-Resistant,Anti-Fog
Series:
Stream

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome