Inc VAT (20%)
Stream™ safety glasses prioritise user comfort to deliver a lightweight and secure fit. Available in a choice of frame and lens colours to suit any working environment, these glasses also offer lateral protection and can be used comfortably in conjunction with ear defenders.
Features and Benefits
• Both sides of each lens is treated with TECTON 400™ anti-scratch and anti-fog coating
• Provides clarity of vision during prolonged periods of wear
• Supplied with a microfibre storage pouch for safe keeping when not in use
• Suitable for wear with ear defenders
• Soft and adjustable nose bridge for user comfort
Standards
• EN166 1FT
• EN166 1FTKN (Except for RLY00203 and RLY00232)
Notes
• Not suitable for use with prescription glasses
Standards Met:
EN166 1FT
Frame Style:
Wraparound
Resistance Features:
Anti-Fog,Scratch-Resistant
Lens Material:
Polycarbonate
Series:
Stream
Frame Material:
TPE
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy