1. Safety/
  2. Site Safety/
  3. Spill Control/
  4. Secondary Containment Storage

Grating for Sump


See all variants from
£129.99Inc VAT (20%)
Up to 7% off
See all variants from £129.99

Description

Converts standard, existing pallet racking into bunded racking. Made with 100% polyethylene and resistant to oils & most chemicals, the Rack Bund sits across the beams allowing the pallet of containers to sit inside it. Simple to use and easy to install with no tools required. Drop into place when needed, lift out when not. Ensures any leaks or spills are contained and prevents goods in the rack below from being damaged or contaminated. Two lengths are available and the design fits most beam widths. The load rating of Rack Bunds depends on the load rating of your racking.

Feature Attributes

Material:
100% Polyethylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome