Meeting Room Signs

Meeting Room Signs


£44.99 Inc VAT (20%)

See all variants from £44.99

Description

These stylish door signs feature dual messaging to ensure meetings stay private and calls aren't interrupted. The sliding part of the sign can be moved into position to highlight the messaging required to keep colleagues fully informed.

Features and Benefits
• A self-adhesive backing strip allows for easy fixing
• Durable aluminium/PVC construction
• A convenient and versatile signage solution
• Available in a range of wording choices

See full description

Feature Attributes

Sign Type:
Sliding Door Sign
Fixing Method:
Self Adhesive
Overall Height:
52 mm
Overall Width:
255 mm
Product Reviews -
5 years ago by Kate
VERY GOOD SIGN, JUST WHAT I WAS LOOKING FOR

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome