Palm Smart Key Safe with Electronic Lock Black - KS0211E

Palm Smart Key Safe with Electronic Lock Black - KS0211E

Order Code: ZT4175132S

£129.99 Inc VAT (20%)


Description

The Phoenix Palm KS0211E is a high quality smart key safe with an electronic lock. The safe has a class C lock with an acrylic touch pad that includes Bluetooth, 100 set pin code capacity and mobile App control. Low power consumption allows long battery life. The smart safe provides airtight protection against the weather and multi-directional, high-pressure water jets. Sync your phone to the Smart Store using Bluetooth, no Wi-Fi connection required. 2 Seconds Rapid Unlock: Hold the Lock sign for 2 seconds to quickly Unlock/Lock. One-Time Code (OTC): Remotely create a one-time code, valid for 5 min or 6 hours. Periodic Code: Remotely create a periodic code which can be used multiple times during a valid time window.
Class C Lock with acrylic touch pad including Bluetooth, 100 set Pin Code capacity and Mobile App control
Low power consumption allows long battery life
Water Resistance: IP66, providing airtight protection against the weather and multi-directional, high-pressure water jets
Construction: Strong and durable Zinc Alloy construction, it is able to operate in temperatures between -45 degrees C to 60 degrees C
3 point pre-prepared fixing holes for wall mounting with bolts supplied
Sync your phone to the Palm using Bluetooth, no Wi-Fi connection required
Emergency Type-C power port at the bottom to change the batteries
Mobile App Control, Compatible with both IOS and Android
Colour: High quality durable black finish
External Dimensions: (WxDxH): 100x50x100mm
Internal Dimensions: (WxDxH): 90x15x60mm

See full description
Specifications for Palm Smart Key Safe with Electronic Lock Black - KS0211E
  • Lock Type
    Electronic Lock
  • Internal Dimensions
    90x15x60mm
  • Product Type
    Smart Key Safe
  • Material
    Zinc Alloy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome