SS0301E Hotel Security Safe Electronic Lock

SS0301E Hotel Security Safe Electronic Lock

Order Code: ZT5154118S

£99.99 Inc VAT (20%)


Description

THE PHOENIX DIONE is ideal for hotel, residential or business use, for the storage of tablets, cash and valuables.

Specifications for SS0301E Hotel Security Safe Electronic Lock
  • Product Type
    Document Safes
  • Internal Dimensions
    347x190x247mm
  • Lock Type
    Electronic Lock, 3-8 Digits
  • Capacity
    16L
  • Number of Shelves
    1
  • Valuables Cover
    Overnight, 10, 000.00
  • Internal Volume
    Nov-20L
  • Weight
    6kg
  • Material
    Steel
  • Dimensions (W x D x H)
    350x250x250mm
  • Cash Rating
    Overnight, 1, 000.00
  • Colour
    Graphite Grey
  • Fixing Method
    Floor & Wall

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome