Shadow Board Looped Hygiemix Mop Head


Select
Select
£14.99 Inc VAT (20%)


See all variants from £14.99

Description


Description unavailable

Feature Attributes

Type:
Mop Head
Weight:
0.248 kg
Width:
100 mm
Length:
100 mm
Material:
Synthetic Cotton
Depth:
230.5 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome