Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Shadow Boards
Shadow Board Mop Bucket Hook
By Spectrum Industrial
Reset
Clear All
Colour
Select
See all variants from
£9.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£9.99
Description
Description unavailable
Feature Attributes
Weight:
0.09 kg
Installation:
To Be Used On Shadow Boards
Length:
11.6 mm
Material:
Polypropylene
Depth:
11 mm
Type:
Shadowboard Hook
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome