Shadow Board - Sweeping Broom Head

Shadow Board - Sweeping Broom Head


Select
£49.99 Inc VAT (20%)


See all variants from £49.99


Description unavailable

Feature Attributes

Length:
12.7 mm
Depth:
30.5 mm
Width:
7.5 mm
Material:
Polypropylene
Weight:
0.572 kg
Type:
Sweeping Broom
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome