CLASSIC SHIRT L/S BLUE 17.5

CLASSIC SHIRT L/S BLUE 17.5

Order Code: ZT1180225P

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%

Currently unavailable

Description

65/35% polycotton. Stiffened collar. Left breast pocket. Button cuffs

Specifications for CLASSIC SHIRT L/S BLUE 17.5
  • MFR Part No.
    CSB17.5
  • Size
    17.5
  • Colour
    Sky Blue
  • Width
    360mm
  • Fabric Weight
    0.37kg
  • Height
    310mm
  • Length
    460mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome