Long Sleeved Shirts, Mens

Long Sleeved Shirts, Mens


Select
Select
£14.99 Inc VAT (20%)


See all variants from £14.99

Description

Full sleeve pin point Oxford weave shirts. Constructed from 15% polyester and 85% combed cotton (140gsm). Comes with two spare buttons.

Features and Benefits:
•Smart wrinkle free fabric allows ease of use
•Comfortable due to button down fused collar, adjustable cuffs, shirt tail bottom and inverted pleat at the back, for ease of movement

Notes:
•Images are for illustration purposes only

See full description

Feature Attributes

Product Type:
Shirt
Material:
Polyester,Cotton
MFR Part No.:
UC701
Gender:
Men
Sleeve Type:
Long Sleeve

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome