1. Safety/
  2. Personal Protection & Clothing/
  3. Clothing & Workwear/
  4. General Work Clothing/
  5. Shirts & Blouses
SL4500 Men's Wrinkle-Free Cotton Rich Shirts
0
1
2
3
4

SL4500 Men's Wrinkle-Free Cotton Rich Shirts


See all variants from
£21.99Inc VAT (20%)

See all variants from £21.99

Description

60% cotton 40% polyester fabric. No ironing required. No creases. Left breast pocket. Spread collar and plain hem cuff (long-sleeve shirt). Poplin Knit Type.

Feature Attributes

Gender:
Men
Product Type:
Shirt
Material:
Cotton,Polyester
MFR Part No.:
SL4500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome