Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Sign Holders
Horizontial Wall Literature Holder, 80 X 327 X 213mm
By Exacompta
Reset
Clear All
Colour
Select
See all variants from
£11.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£11.99
Description unavailable
Feature Attributes
Type:
Literature Displays
Orientation:
Landscape
Weight:
198 g
Pocket Size:
A4 Pockets
Material:
Polystyrene
Product Type:
Wall Mounted