CYALUME 12HR 6" SNAPLIGHT GREEN

CYALUME 12HR 6" SNAPLIGHT GREEN

Order Code: ZT1179853P

£6.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.590%
5 - 9£6.334%
10 - 19£6.068%
20 - 49£5.8012%
50 +£5.5316%


Description

Each light stick is individually foil-wrapped for protection from light and moisture, They have up to a five-year shelf life from date of manufacture. Duration of 12 hours, Waterproof, Visible up to 1 mile (1,6km), Generates no heat, sparks or flames, Non-toxic, non-flammable, Always ready for use, Red - danger, orange - cautionary, Green - safe

Specifications for CYALUME 12HR 6" SNAPLIGHT GREEN
  • MFR Part No.
    CM0829
  • Height
    220mm
  • Width
    200mm
  • Length
    330mm
  • Weight
    0.028kg
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome