Lens Unit Illuminated Integral LED 230V Clear

Lens Unit Illuminated Integral LED 230V Clear

Order Code: ZT4998190S

£92.99 Inc VAT (20%)


Description

Schneider Electric LENS UNIT ILLUMINATED INTEGRAL LED 230V CLEAR Beacons XVBC2M7

Specifications for Lens Unit Illuminated Integral LED 230V Clear
  • Ingress Protection Rating (IP Rating)
    IP65/IP67
  • Body Colour
    Black
  • Light Source Type
    Incandescent lamp/LED
  • Function
    Continuous light
  • Voltage Type
    AC
  • Colour
    Colourless
  • Outer Diameter
    70mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome