Lens Unit Illuminated Integral LED 230V Yellow

Lens Unit Illuminated Integral LED 230V Yellow

Order Code: ZT4998168S

£75.99 Inc VAT (20%)


Description

Schneider Electric LENS UNIT ILLUMINATED INTEGRAL LED 230V YELLOW Beacons XVBC2M8

Specifications for Lens Unit Illuminated Integral LED 230V Yellow
  • Function
    Continuous light
  • Voltage Type
    AC
  • Outer Diameter
    70mm
  • Light Source Type
    Incandescent lamp/LED
  • Ingress Protection Rating (IP Rating)
    IP65/IP67
  • Body Colour
    Black
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome