Electronic Safe 10L W310 X D200 X H200mm - KF04390

Electronic Safe 10L W310 X D200 X H200mm - KF04390

Order Code: ZT1545333S

£59.99 Inc VAT (20%)


Description

This Q-Connect security safe has an electronic locking mechanism with concealed emergency key override and 3 minute auto lock after three incorrect codes have been entered. The safe also has two combination codes: a user code and an emergency code, in case the former is forgotten. A low battery warning lets you know when you need to replace the batteries for continued security. Fixing holes make it easy to mount this safe securely to the wall or floor, and a full fixing kit is included for easy installation.
Electronic locking security safe
5mm door and 2.5mm body thickness
Concealed key override
User combination code and emergency code
3 minute auto lock if code incorrectly entered 3 times
Low battery warning (batteries included)
External dimensions: W310 x D200 x H200mm
Size: 10 litre (8kg)
Colour: Cream

See full description
Specifications for Electronic Safe 10L W310 X D200 X H200mm - KF04390
  • MFR Part No.
    KF04390
  • Weight
    8.79kg
  • Colour
    Cream
  • Product Type
    Electronic Safe
  • Capacity
    10L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome