Large Wheel Bottle Skips, Capacity 155 Litres

Large Wheel Bottle Skips, Capacity 155 Litres

Order Code: ZT3077689SCopy

£259.99 Inc VAT (20%)


Description

Capacity kg: 80.
Capacity L: 155.
Colour: Blue.
External Height mm: 680.
External Length mm: 1025.
External Width mm: 430.
Material: Medium density polyethylene.
No. of Wheels: 4.
Product Type: Without lid.Medium density polyethylene with smooth snag free interiors. Return lip improves rigidity and aids manoeuvrability. Large wheels help movement over rough ground and over kerbs etc. Weight capacity: 80kg. Colour: blue. 3 year guarantee.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome