Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Site Safety - Various
Rapid Ice Melt - 10kg Bag
By Signs & Labels
Order Code:
ZT1089115P
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 +
£37.59
6%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/safety/site-safety-various/rapid-ice-melt-10kg-bag/p/ZT1089115P
Add to quotation
View all Site Safety - Various
Description
Supplied in 10kg Bag. 10 Times more Coverage. 100% Non Corrosive.
Tags:
#BulkDiscount
Specifications
Specifications for Rapid Ice Melt - 10kg Bag
Product Type
Ice Melt
Capacity
10kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome