Rotary Hand Bell (Rhb)

Rotary Hand Bell (Rhb)

Order Code: ZT1196538P

£52.99 Inc VAT (20%)


Description

Hand Bell

Specifications for Rotary Hand Bell (Rhb)
  • MFR Part No.
    116-1100
  • Depth
    135mm
  • Width
    245mm
  • Weight
    1.68kg
  • Height
    250mm
  • Max Output
    60dB (at 35m)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome