18047-511 Accelerate - Skirt


£73.99 Inc VAT (20%)

See all variants from £73.99

Description

Ladies fit DIAMOND. Has a water-repellent finish. ULTIMATE STRETCH fabric that is lightweight and durable. The fabric is hardly felt against the skin as the pockets are integrated into the design. Belt loops. Fastening with a zip. Front pockets. Back pockets. Thigh pocket with phone pocket and flap with hidden press stud and integrated ID card holder. Ruler pocket made of CORDURA with extra pockets.

Features & Benefits
- Diamond fit is especially designed for women with a difference of more than 20 centimetres between their waist and hip measurements.
- The water-repellent multifunctional stretch material combines a low weight with a very high durability.
- Ultimate stretch material provides unique freedom of movement and high comfort.
- Ruler pocket of CORDURA with extra pockets.
- The product tolerates industrial washing.

Certifications
OEKO-TEX STANDARD 100, ProWash - EN ISO 15797

Material Info
- 88% polyester/12% elastolefin
- Weight: 275 g/m²
- Quality Remark: ULTIMATE STRETCH

Feature Attributes

Height:
50 mm
Length:
250 mm
Width:
377 mm
Gender:
Women
Material:
88% Polyester/12% elastolefin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome