19244-711 Accelerate Safe - Skirt


£89.99 Inc VAT (20%)

See all variants from £89.99

Description

Ladies fit DIAMOND. Fluorescent and with reflective tape. Has a water-repellent finish. ULTIMATE STRETCH fabric that is lightweight and durable. Hidden stud fastening. Fastening with a zip. Belt loops. Front pockets. Back pockets with reinforcement and flaps. Hidden tool straps on both sides. Ruler pocket with Kevlar reinforcement. Thigh pockets with flaps. Thigh pocket with lined phone pocket, magnet fastening and integrated ID card holder. Detachable ID card holder.

Features & Benefits
- Diamond fit is especially designed for women with a difference of more than 20 centimetres between their waist and hip measurements.
- Ultimate stretch material provides unique freedom of movement and high comfort.
- The water-repellent multifunctional stretch material combines a low weight with a very high durability.
- Ruler pocket with Kevlar reinforcement - particularly resistant to pointed and sharp objects.

Certifications
OEKO-TEX STANDARD 100, EN ISO 20471 - class 1, Hi-Vis Group X

Material Info
- 92% polyester/8% elastane
- Weight: 265 g/m²
- Quality Remark: ULTIMATE STRETCH Shrinkage max 2% The product is certified to retain its qualities with 50 domestic washes

Feature Attributes

Height:
50 mm
Width:
377 mm
Length:
250 mm
Gender:
Women
Material:
92% Polyester/8% elastane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome