20744-511 Frontline - Skirt


£71.99 Inc VAT (20%)

See all variants from £71.99

Description

Ladies fit DIAMOND. Has a water-repellent finish. ULTIMATE STRETCH fabric that is lightweight and durable. Belt loops. Fastening with a zip. Front pockets. Coin pocket. Back pockets.

Features & Benefits
- Diamond fit is especially designed for women with a difference of more than 20 centimetres between their waist and hip measurements.
- The water-repellent multifunctional stretch material combines a low weight with a very high durability.
- Ultimate stretch material provides unique freedom of movement and high comfort.

Certifications
OEKO-TEX STANDARD 100

Material Info
- 88% polyester/12% elastolefin
- Weight: 275 g/m²
- Quality Remark: ULTIMATE STRETCH Shrinkage max 2%

See full description

Feature Attributes

Colour:
Dark Navy
Length:
250 mm
Width:
377 mm
Height:
50 mm
Gender:
Women
Material:
88% Polyester/12% elastolefin
More attributes