Women's Service Skirt with Stretch, 7148


£82.99 Inc VAT (20%)
7.5% off

See all variants from £82.99

Description

Scratch-free skirt designed for service and industrial work. This skirt with inner shorts allows for maximum movement and the elasticated waistband provides all-day comfort. The back panel of the skirt is crafted from comfortable 4-way-stretch. Pocket flaps have a magnetic fastening instead of a zip and the skirt reaches to just above the knee

Feature Attributes

Colour:
Black
Product Type:
Skirt
Material:
65% polyester, 35% cotton, plain, 166g/m²