AWDis Cool Sliders Jet Black Size 31/32
0
1

AWDis Cool Sliders Jet Black Size 31/32

Order Code: ZT5575371S

£10.99 Inc VAT (20%)


Description

Slip-on style. Lightweight. Wide printable strap. Moulded footbed. EVA injection sole. Impact absorbing flat sole.

Specifications for AWDis Cool Sliders Jet Black Size 31/32
  • Colour
    Jet Black
  • Size
    31/32
  • Product Type
    Footwear
  • Material
    100% polyester upper
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome