1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Slides and Sandals
KOS Sandals Female

KOS Sandals Female


Select
Select
See all variants from
£44.99Inc VAT (20%)
6% off

See all variants from £44.99

Description

A stylish low heeled leather shoe. Featuring cross over detailing. With a peep toe and cut out panels.
A stylish low heeled leather shoe.
Featuring cross over detailing.
With a peep toe and cut out panels.

See full description

Feature Attributes

Material:
Leather
Heel Height:
20 mm
Gender:
Women
Fit:
Standard
Lining Material:
Textile
Upper Material:
Leather
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome