Lassey Sandal Natural UK Size = 7 EU Size = 40 - Female

Lassey Sandal Natural UK Size = 7 EU Size = 40 - Female

Order Code: ZT4180461S

£52.99 Inc VAT (20%)
£59.9911.5% off


Description

Refresh your warm-weather styling with Dune's Lassey sandals. This profile is certain to elevate your casual looks while its rainbow-hued design will become the focal point of your edit.Set on an ergonomic footbed for added comfortDetailed with two cross-strapsFinished with a side buckle

Specifications for Lassey Sandal Natural UK Size = 7 EU Size = 40 - Female
  • Sole Material
    Synthetic
  • Colour
    Natural
  • Heel Height
    5
  • Material
    Synthetic
  • Gender
    Women
  • Size
    7
  • Fastening Method
    Buckle
  • Upper Material
    Synthetic
  • Lining Material
    Synthetic
  • Fit
    Standard
  • Heel Type
    Flat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome