Caution Mind Your Head - PVC Sign 200 x 50mm SCA5110

Order Code: ZT1464011S

£4.39 Inc VAT (20%)
£4.594% off
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.175%
20 - 49£3.9510%
50 +£3.7315%

Order by 2pm, get it Tomorrow

Description

This SCAN Safety Sign is made from 1mm thick, durable PVC. It's aggressive water-based adhesive enables the sign to easily stick on to and remain on any wall. Printed with UV resistant inks, which resist fading. It is easy to read with clear instruction and illustration. Complies with BS5499 and/or ISO 7010 design criteria where applicable. Helps limit company liability should accident occur. Specification Size 200 x 50mm Message 'Caution Mind your head'

See full description
Specifications for Caution Mind Your Head - PVC Sign 200 x 50mm SCA5110
  • Material
    PVC
  • MFR Part No.
    SCA5110
  • Size
    200 x 50mm
  • Height
    50mm
  • Width
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome