Men Working Overhead Aluminium Warning Sign - 300 x 500mm

Men Working Overhead Aluminium Warning Sign - 300 x 500mm

Order Code: ZT1186212X

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£18.995%
10 +£17.9910%


Description

Hooks over scaffolding. 0.3mm aluminium outer layer with a polyethylene core. 7 types available.

Specifications for Men Working Overhead Aluminium Warning Sign - 300 x 500mm
  • Overall Width
    300mm
  • Design
    C
  • Primary Colour
    White
  • Material
    Aluminium
  • MFR Part No.
    TB09A
  • Overall Height
    500mm
  • Fixing Method
    Hook
  • Legend/Symbol Colour
    Black
    Yellow
  • Sign Type
    Workers Above
  • Description
    Warning Men working overhead
  • Braille
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome