NO Entry to Unauthorised Persons' Floor Graphic, Anti-slip Laminated Floor Sign (400mm Dia.)

NO Entry to Unauthorised Persons' Floor Graphic, Anti-slip Laminated Floor Sign (400mm Dia.)

Order Code: ZT1111634P

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

'No Entry To Unauthorised Persons' floor graphic is a 400mm diameter Prohibition floor sign with anti-slip & backed with high strength adhesive, making it easy to apply to a smooth clean flat surface. All our signs conform to the BS EN ISO 7010 regulation, ensuring that all graphical safety symbols are consistent and compliant.

Specifications for NO Entry to Unauthorised Persons' Floor Graphic, Anti-slip Laminated Floor Sign (400mm Dia.)
  • Type
    Floor Graphics
  • Length
    400mm
  • Width
    400mm
  • Installation
    Self Adhesive
  • Colour
    Red/White
  • Depth
    1mm
  • Material
    R9
  • Weight
    0.082kg
  • Fixing Method
    Self Adhesive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome