Red Plastic 870mm Blade Snow Pusher 379992

Red Plastic 870mm Blade Snow Pusher 379992

Order Code: ZT1553808S

£269.99 Inc VAT (20%)


Description

With a lightweight, wide blade this snow pusher allows you to easily clear driveways, pavements and other areas. Featuring a bi-directional plastic blade, every pass pushes the snow in the same direction, ensuring high quality results. The ergonomically designed handle means that use is more comfortable and less arduous. Suitable for up to 5 inches of snow.
Snow pusher for clearing paths, driveways and other outside areas
Lightweight design for less tiring use
Bi-directional blade pushes the snow in a consistent direction
Suitable for up to 5 inches of snow
Weight: 6.2kg
Blade Width: 870mm
Colour: Red

See full description
Specifications for Red Plastic 870mm Blade Snow Pusher 379992
  • MFR Part No.
    WE22983
  • Product Type
    Snow Pusher
  • Material
    Plastic
  • Blade Width
    870mm
  • Colour
    Red
  • Weight
    6.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome