Snow Plough For Forklifts, With Spring-Loaded Blade Trims, Blade Width 2100mm

Snow Plough For Forklifts, With Spring-Loaded Blade Trims, Blade Width 2100mm

Order Code: ZT2702646S

£5,599.99 Inc VAT (20%)


Description

Snow plough for forklifts, with spring-loaded blade trims, blade width 2100 mm. Supplied = assembled. Finish = painted. Colour = yellow orange RAL 2000. Max. fork cross section = 210x70 mm. Distance across forks = 416 mm. Height = 720 mm. Length = 1775 mm. Width = 2100 mm. Model = with spring loaded blade trims. Weight = 278 kg. Blade width = 2100 mm. Fork entry clearance = 526 mm. Product type = snow ploughs. Bolted-on blade trims that yield on uneven ground. Two adjustment settings to the left and right. Secured against unintentional slippage. Quick attachment to fork tips. Painted orange RAL 2000.

See full description
Specifications for Snow Plough For Forklifts, With Spring-Loaded Blade Trims, Blade Width 2100mm
  • Blade Width
    2100mm
  • Supplied
    Assembled
  • Colour
    Black Grey
  • Product Type
    Snow Ploughs
  • Distance Across Forks
    416mm
  • Overall Length
    1775mm
  • Fork Cross Section
    210x70mm
  • Model
    with Spring Loaded Blade Trims
  • Finish
    Painted
  • Height
    720mm
  • Fork Entry Clearance
    526mm
  • Weight
    278kg
  • Width
    2100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome