Snow Plough For Forklifts, With Spring-Loaded Blade Trims, Blade Width 2400mm

Order Code: ZT2702813S

£6,399.99 Inc VAT (20%)


Description

Snow plough for forklifts, with spring-loaded blade trims, blade width 2400 mm. Supplied = assembled. Finish = painted. Colour = yellow orange RAL 2000. Max. fork cross section = 210x70 mm. Distance across forks = 416 mm. Height = 720 mm. Length = 1775 mm. Width = 2400 mm. Model = with spring loaded blade trims. Weight = 299 kg. Blade width = 2400 mm. Fork entry clearance = 526 mm. Product type = snow ploughs. Bolted-on blade trims that yield on uneven ground. Two adjustment settings to the left and right. Secured against unintentional slippage. Quick attachment to fork tips. Painted orange RAL 2000.

See full description
Specifications for Snow Plough For Forklifts, With Spring-Loaded Blade Trims, Blade Width 2400mm
  • Blade Width
    2400mm
  • Supplied
    Assembled
  • Colour
    White Aluminium
  • Product Type
    Snow Ploughs
  • Distance Across Forks
    416mm
  • Weight
    299kg
  • Fork Entry Clearance
    526mm
  • Overall Length
    1775mm
  • Finish
    Painted
  • Width
    2400mm
  • Height
    720mm
  • Fork Cross Section
    210x70mm
  • Model
    with Spring Loaded Blade Trims

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome