110 x 90mm Anti-spatter Lens

110 x 90mm Anti-spatter Lens

Order Code: ZT1174142X

£1.42 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.420%
20 +£1.336.5%

Order by 12pm, get it Tomorrow

Description

To protect the user from UV rays and weld spatter.
*Standard UK size.

Specifications for 110 x 90mm Anti-spatter Lens
  • Lens Colour
    Clear
  • Standards Met
    EN166
  • Pack Quantity
    1
  • Resistance Features
    Weld Spatter
    UV-Resistant
  • Lens Size
    110x90mm
  • For Use With
    Kennedy Helmets & Shields
  • Lens Type
    Welding Helmet Lens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome