1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Specialist Gloves

Dp4700 Hammer Gloves


Select
See all variants from
£19.99Inc VAT (20%)

See all variants from £19.99

Description

The IMPACTO® hammer glove is designed to safeguard against impact injuries during hammering tasks. Perfect for carpenters and construction workers, this ergonomic glove is engineered to reduce hand fatigue and protect the thumb and thumb web areas.

Features and Benefits
• Enlarged encapsulated air padding shields the thumb web area and index finger, providing unmatched impact protection
• Dual-Sided Protection sees padding on both left and right hands for comprehensive defence for all users
• The elastic knit liner acts as a seamless second skin, offering optimal tactile feedback and enhancing overall comfort
• The polyurethane-resistant textured coating on the palm not only provides excellent gripping but also improves sensitivity and dexterity

Typical Applications
• Pounding nails, working with chisels and other similar applications

See full description

Feature Attributes

Colour:
Black
Coating:
Polyurethane
Cuff Style:
Knit Wrist
Application:
Impact Protection