1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Specialist Gloves
Helix 3000 Cut Resistant Safety Gloves

Helix 3000 Cut Resistant Safety Gloves


Select
See all variants from
£21.99Inc VAT (20%)

See all variants from £21.99

Description

The innovative Helix® 3000 13-gaugeHPPE/Fiberglass blend glove features a back-of-hand IR-X® Exoskeleton™ impact protection system, a knit wrist to help prevent dirt and debris from entering the glove, and a flexible sandy nitrile palm coating - giving you superior grip and abrasion resistance on the job.

Tightly knit with strong yet extremely dexterous fibres that offer industry-leading cut protection and abrasion resistance the Helix® 3000 is seamless series that answers the call of duty for most jobs.

Features and Benefits
• 13G HPPE/Fiberglass blend shell for added protection
• Back-of-hand IR-X Impact Exoskeleton with high-flex design
• Flexible sandy nitrile palm coating provides superior grip and abrasion resistance
• Knit wrist helps prevent dirt and debris from entering the glove
• Black palm coating hides dirt and soil
• Seamless construction for enhanced dexterity, comfort and breathability
• Reinforced thumb crotch area for increased durability

Standards
• EN388:2016 4X42DP

Typical Applications
• Construction
• Industrial
• Engineering
• Automotive

Notes
• Launderable

See full description

Feature Attributes

Coating:
Sandy Nitrile
EN388 Abrasion:
4
EN388 Tear:
4
Series:
Helix 3000
EN388 Puncture:
2
Colour:
Green,Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome