Polartherm Gloves Black L

Polartherm Gloves Black L

Order Code: ZT5278693S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Anti-pilling, extremely warm with elasticated wrists. Available in 3 sizes S, M, L.Decoration Guidelines:Decorating methods: Embroidery. Decorators access point: Open.

Specifications for Polartherm Gloves Black L
  • Colour
    Black
  • Material
    100% Polyester
  • Size
    Large
  • Gender
    Unisex
  • Product Type
    Gloves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome