Speed Ramp, Yellow/Black, For Speed Limit 5 Km/H

Speed Ramp, Yellow/Black, For Speed Limit 5 Km/H

Order Code: ZT2703017S

£499.99 Inc VAT (20%)


Description

Speed ramp, yellow/black, for speed limit 5 km/h. Supplied = flat pack. Length = 1800 mm. Width = 300 mm. Height = 75 mm. For speed limit = 5 km/h. Max. load = 3500 kg. Material = recycled rubber. Colour = black, yellow. Weight = 31.7 kg. Product type = speed ramps. Highly effective warning due reflective warning stripes and reflectors. Quick and easy assembly. Can also be used as a cable duct. The aim is to have a tangible impact on driving dynamics to significantly reduce the speed at which vehicles pass This is achieved by means of a short clearance length and the overall height. The speed bump is made of black recycled rubber. Highly visible due to yellow reflective tape and additional reflectors The elements are connected to each other by a tongue and groove system and then pinned in place. Supplied with floor anchor.

See full description
Specifications for Speed Ramp, Yellow/Black, For Speed Limit 5 Km/H
  • Material
    Recycled Rubber
  • Load Capacity
    3500kg
  • Colour
    Black
    Yellow
  • Product Type
    Speed Ramps
  • Supplied
    Flat Pack
  • Length
    1800mm
  • For Speed Limit
    5 Km/H
  • Height
    75mm
  • Width
    300mm
  • Weight
    31.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome