RESPONSE 2 APPLICATION BODY FLUID SPILL KIT

RESPONSE 2 APPLICATION BODY FLUID SPILL KIT

Order Code: ZT1179807P

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.645%
10 +£24.2910%


Description

Our range of Body Fluid Spill kits and Sharps handling kits are designed to enable any worker to deal with the problems of body fluids such as blood and vomit and the problem of discarded needles and syringes. These kits are easy to use and address all the issues that are caused by cross contamination and infections caused by Bio Hazards.The HSE guidance on 'Blood - borne viruses in the workplace' (leaflet INDG342) and there is a provision under COSHH that employers have a legal duty to assess the risk of cross infection for employees and others affected by your work.Carrying a Click Medical spill or sharps handling kit, will help meet these requirements and increase the confidence of employees, knowing that you as the employer are dealing with the risk attached to biohazards and their control.BODY FLUID SPILL KIT, 2 APPLICATIONSSupplied in small carrying case, this kit contains:, 2 x CM0615 Single Application Body Fluid Spill Kit consisting of:, 1 x CM0620 Clean Up pack, 1 x 50ml disinfectant spray, 1x Super absorbent powder sachet (10g)Ideal for small businesses, offices, shops, pubs, restaurants and lone workers where occasional risk may be encountered.

See full description
Specifications for RESPONSE 2 APPLICATION BODY FLUID SPILL KIT
  • MFR Part No.
    CM0605
  • Weight
    0.577kg
  • Height
    394mm
  • Width
    254mm
  • Length
    456mm
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome