Spill Kit S+ Maintenance Circular Bin 90L

Spill Kit S+ Maintenance Circular Bin 90L

Order Code: ZT1185702X

£133.99 Inc VAT (20%)


Description

Solent Plus™ spill kits are the cost-effective answer to on-hand spill kits required in an emergency. This spill response kit contains sufficient absorbents to handle a 90L spill with ease.

Features and Benefits
• 90 litre absorbency capacity to effectively clean up spills
• Suited for maintenance spills and colour coded grey accordingly
• Clearly labelled for easy identification in an emergency
• Easy to store for quick access
• Mobile containment for easy transport to the spill location

Contents
• 48 x Absorbent pads
• 8 x Absorbent 1.2m socks
• 1 x 1kg ready drum compound plug
• 1 x Hazardous waste disposal bags and ties
• 1 x PE Circular bin

Standards
• Tested to BS 7959

See full description
Specifications for Spill Kit S+ Maintenance Circular Bin 90L
  • Overall Depth
    55cm
  • Overall Height
    72cm
  • Overall Width
    55cm
  • Absorbent Capacity
    90L
  • Application
    Maintenance
  • Includes
    1 x 1kg ready drum compound plug
    48 x Absorbent pads
    8 x Absorbent 1.2m socks
    1 x PE Circular bin
    1 x Hazardous waste disposal bags and ties
  • Supplied In
    Small Bin
  • Standards Met
    BS7959
  • Colour
    Blue/Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome