1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Steel Toe Boots
261 Safety Boots Male Brown

261 Safety Boots Male Brown


Select
See all variants from
£72.99Inc VAT (20%)

See all variants from £72.99

Description

The AS261 Crane is an outdoor inspired lightweight safety boot with a leather upper and a non metallic anti-penetration midsole.Water Resistant Full Grain Nubuck & Crazy Horse Leather UpperMoulded TPU Heel Chassis to Enhance SupportReflective Laces and Counter Panel for Extra VisibiltyDeep Padded PU Collar for Extra ComfortComfortable Cushioned and Removable PU FootbedLightweight Athletic EVA Midsole Enhances all day Comfort and Shock Absorption - Reducing fatigueQuality Rubber Outsole with technical tread pattern to provide excellent tractiondurability and wear performanceNon-Marking Rubber OutsoleOutsole Heat Resistant to 300 DegreesOil Resistant Outsole

Feature Attributes

Upper Material:
Leather
Lining Material:
Mesh
Fitting:
Standard
Heel Type:
Flat
Material:
Leather
Heel Height:
20
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome