5240/5250 Safety Boots

5240/5250 Safety Boots


Select
Select
£61.99 Inc VAT (20%)
Up to 15% off


See all variants from £61.99

Description

Modern design leather safety boots with a shock-resistant steel toe cap and penetration resistant steel midsole. The boots are slip resistant and the lining is fully breathable, making them deal for use by delivery drivers, construction workers, outdoor workers, mechanics, etc. They are comprised of a removable insole and dual density anti-fatigue rubber outsole.

Feature Attributes

Resistance Features:
Oil-Resistant,Puncture-Resistant,Heat-Resistant,Anti-Static
Sole Material:
Rubber
Standards Met:
BS EN ISO 20345:2011,CLAUSE NO-5.3.5.2
Safety Classification:
S1P
Gender:
Unisex
Midsole Material:
Steel
More attributes
Product Reviews -
a year ago by Robert
Best price and Delivery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome