Inc VAT (20%)
Ladies modern Goodyear Welt safety dealer boot crafted with Leather, has a Steel Toe cap, pull on loops for ease along with twin elastic gussets, Nitrile Rubber outsole with energy absorbing heel for comfort. Safety standard EN ISO 20345:2011 - SB
200 Joules Steel Toe Cap
Anti-Penetration Steel Midsole - Min 1100N
Removable PU Foam Footbed
Genuine Goodyear Welt Construction
Twin Elastic Gusset
Pull on Woven Loops
Oil resistant Outsole
Energy Absorbent heel
Durable and smart GYW Safety Dealer Boot
Safety Category : SB
Marking Code : P+SRA
Features
Midsole
Toe Protection
Slip resistant
Colour:
Brown
Height:
130 mm
Sole Material:
Nitrile Rubber
Width:
240 mm
Length:
330 mm
Gender:
Women
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy