Inc VAT (20%)
The DEWALT Apprentice Hiker Boots have nubuck and full grain leather uppers which are hard-wearing with an antibacterial insole with dual density seat. They are fitted with a steel toecap that has been tested to 200 joules. The sole is chemical and oil resistant and is made from EVA rubber. Available in Wheat or Brown. EN Test: CE EN ISO 20345-2011Safety Rating: SBSlip Rating: SRA
Type:
Hiker Boots
Style:
Hiker Boots
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy