1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Steel Toe Boots
Classic Ankle Safety Boots

Classic Ankle Safety Boots


7 Variants From
£41.99

Inc VAT (20%)

See 7 Product Variants
£41.99

Description

Classic black safety boot crafted with water resistant smooth leather upper, steel toe, anti-penetration steel midsole and ANTISTATIC dual density PU outsole

Water Resistant Action Smooth Leather Upper
Breathable Mesh Lining
200 Joules Steel Toecap
Anti-penetration Steel Midsole
Padded PU Collar and Padded Tongue
Removable EVA Footbed
Antistatic
Energy Absorbent Heel
Injected Dual Density PU Outsole

Safety Category : S3
Marking Code : SRC

See full description

Feature Attributes

Gender:

Unisex

Colour:

Black

Sole Material:

PU

Material:

Leather+Mesh

Fastening Method:

Lace Up

Heel Height:

30 mm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome