1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Steel Toe Boots
Dealer Boot HRO SRC

Dealer Boot HRO SRC


Select
Select
See all variants from
£63.99

Inc VAT (20%)

Up to 3% off

See all variants from £63.99

Description

Classic full grain leather dealer boot with elastic-sides and pull tabs for ease of access. With the addition of an external scuff cap for durability, antistatic properties, composite midsole and a 200J Steel Toe Cap for ultimate protection. This style is rated SRC, the top rating for slip resistance under the EN ISO 20345:2011 standard with a heat resistant outsole. Available in black and brown full grain tumble leather
Water resistant upper
Breathable mesh lining
Two pull tabs for ease of access
PU insole
Antistatic
Steel toecap and composite midsole for added flexibility
Heat resistant outsole
SRC slip resistant
EN ISO 20345:2011 S3 HRO SRC

See full description

Feature Attributes

Material:

Leather

Midsole Material:

Composite

Type:

Dealer Boot

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome