Inc VAT (20%)
Hardwearing and traditional GOODYEAR WELTED safety Chelsea boot, crafted with water resistant full grain leather upper & internal waterproof membrane, steel toe, flexible composite midsole and hardwearing PU/Rubber outsole
Full Grain Water Resistant Crazy Horse Leather Upper
Breathable Internal Waterproof Membrane & Mesh Lining
Twin Elastic Gusset for Close Comfort Fit
200 Joules Steel Toecap
Anti-penetration Non-Metal Midsole
Removable PU Foam Footbed
High Density PU Midsole for Excellent Energy Absorption
Antistatic
Heat Resistant Nitrile Rubber Outsole
Safety Category : S3
Marking Code : WR HRO SRC
Height:
130 mm
Features:
Waterproof
Fastening Method:
Elasticated
Heel Height:
25 mm
Material:
Full Grain Water Resistant Crazy Horse Leather
Safety Classification:
S3,WR HRO SRC
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy