1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Steel Toe Boots
FS319 S1 Dealer Safety Boots Brown

FS319 S1 Dealer Safety Boots Brown


3 Variants From
£39.99

Inc VAT (20%)

See 3 Product Variants
£39.99

Description

A classic safety dealer boot with 200J toe cap added penetration protection and lightweight PU sole unit.Leather dealer bootEN ISO 20345:2011 safety footwear standardsElastic-sides provides secure fitting and easy accessLightweight PU Sole UnitToe protection against 200 joules impactAntistaticEnergy absorbing heelSRC Slip ResistancePull loops at front and rearTwin stitching

Feature Attributes

Material:

Leather

Upper Material:

Leather

Heel Height:

35

Sole Material:

PU

Lining Material:

Mesh

Fitting:

Standard

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome