1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Steel Toe Boots
Fw57 All Weather S3 Boots

Fw57 All Weather S3 Boots


Select
See all variants from
£84.99Inc VAT (20%)

See all variants from £84.99

Description

The FW57 All Weather Men's Black Safety Boots offer outstanding durability, comfort and protection in all conditions. With a rugged waterproof design, steel toecap and midsole, these boots ensure maximum safety. The oil and slip-resistant sole provides stability on wet surfaces, while antistatic properties and energy absorption enhance comfort and performance. Built to the highest standards, they are ideal for demanding environments.

Features and Benefits
• Fully waterproof design ensures protection in all weather conditions
• Cow nubuck leather upper for durability and comfort
• Steel toecap provides 200 joules of impact protection
• Steel midsole protects against underfoot punctures
• Oil and slip-resistant sole ensures stability in wet and slippery environments
• Antistatic properties reduce risk in electrical hazard areas
• Energy absorption in the seat region enhances comfort during long wear

Standards
• Meets EN ISO 20345:2022 S7 safety standards for reliability and performance

See full description

Feature Attributes

Midsole Material:
Steel
Upper Material:
Leather
Sole Material:
Polyurethane
Colour:
Black
Standards Met:
A1:2007,EN 20345 :2004
Resistance Features:
Anti-Static,Oil-Resistant,Slip-Resistant,Waterproof
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome